Beli Pompa manual tangan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
  2. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  3. Solent Maintenance Solent Lime Pump Dispenser
    Mulai

    Rp139.900

    Solent Maintenance Solent Lime Pump Dispenser
    atribut:
    • Color: White
    • Compatible for: Solent Lime 5L Poly-Bottle (SOL7801005L)
    • Type: Pump
  4. Sellery Hand Pump (Pompa Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Sellery Hand Pump (Pompa Tangan)
    Deskripsi:
    > 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuck
    atribut:
    • Material: nickel plated steel barrel (1.1/4x20 inch)
    • Hose: 22 inch with quick release chuck
  5. Kennedy Hand Drum Pump
    Mulai

    Rp1.299.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  6. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  7. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Mulai

    Rp229.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  8. MODENA Water Dispenser (Galon Bawah)
    Mulai

    Rp1.699.900

    MODENA Water Dispenser (Galon Bawah)
    Deskripsi:
    Dispenser air dengan desain yang simpel namun elegan.
  9. TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Mulai

    Rp19.999.900

    TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
  10. Kennedy Plastic Syphon Pump
    Mulai

    Rp129.900

    Kennedy Plastic Syphon Pump
    Deskripsi:
    Flexible plastic outlet and semi-rigid inlet tubes. Hand pumping units incorporate one-way valves. Suitable for use with petrol, diesel and non-corrosive liquids. All tubes can be cut to length. SPS/25 For use with containers up to 25ltr. Fitted with 30mm bung. Tube length: inlet 410mm/outlet 530mm. SPS/205 For use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPH/205 Heavy-duty, for use with containers up to 205ltr. Fitted with a 50mm threaded bung. Tube length: inlet 860mm/outlet 1000mm. SPS/25 has a squeeze action. SPS/205 & SPH/205 have a plunger type action.
    atribut:
    • Compatible Fluid: Diesel Non Corrosive Liquids Petrol
    • Pump Type : Syphon
  11. MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp369.900

    MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    • For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSI
    atribut:
    • Size (mm): 130
Daftar Harga Pompa manual tangan Terbaru May 2026
monotaro Pump Manual Kerosene (Pompa Tangan / Pompa Drum Manual)Rp22.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Solent Maintenance Solent Lime Pump DispenserRp139.900
Sellery Hand Pump (Pompa Tangan)Rp299.900
Kennedy Hand Drum PumpRp1.299.900
AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)Rp3.199.900
monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Rp229.900
JTC Oil Pump & Dispenser Pneumatic Liquid (Pompa Oli)Rp5.399.900
MODENA Water Dispenser (Galon Bawah)Rp1.699.900
TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Rp19.999.900

Data diperbarui pada 30/05/2026 (Harga belum termasuk PPN)